Zoro Homepage

Plate Caster, Swivel, Phenolic, 6 1/2"H

  • Mfr # P21S-PH050R-14-CB

  • Zoro # G315503316


product price: $35.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH050R-14-CB
Zoro #
G315503316
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6 3/8 in
Overall Height
6-1/2in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
Frame Color
Silver
Wheel Bearing Material
Steel
Includes Mounting Fasteners
No
Includes Spanner Bushing
Yes
With Toe Plate
No
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Brake Location
Right Side
NSF Listed
No
ESD Conductive
No
Includes Thread Guards
No
Frame Finish
Zinc Plated
Series
Pegasus 21 Series
Wheel Core Material
Phenolic
Replacement Wheel
5VF72
Frame Construction
Stamped
Load Capacity - Maximum
1,000 lb
Swivel Lead
1 9/16 in
Standards
ANSI ICWM
Features
Low Rolling Resistance
For Surface Type
Concrete
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Swivel Bearing Seal Type
Open
Wheel Type
Flat-Free
Operating Temperature Range
-20 Degrees to 250 Degrees F
Load Rating Range
1000 to 2999 lb

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.