Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 4 3/8"H

  • Mfr # LKPA-PATH 80KF-FI

  • Zoro # G614811037


product price: $56.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-PATH 80KF-FI
Zoro #
G614811037
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
111 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Inside Slot Spacing - Length
61 mm
For Axle Dia.
8 mm
Overall Wheel Width
32 mm
Outside Slot Spacing - Length
75 mm
Mounting Plate Length
90 mm
Hub Length
40 mm
Mounting Plate Width
66 mm
Outside Slot Spacing - Width
51 mm
Inside Slot Spacing - Width
45 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining, Synthetic Thread Guard Large
Swivel Construction
Kingpin
Series
PATH
Frame Finish
Zinc Plated
Load Capacity - Maximum
265 lb
NSF Listed
No
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees C
Wheel Bearing Material
Steel
Brake Location
Rear
Mounting Hole Type
Slot
Wheel Core Material
Nylon
Operating Temperature - Maximum
70 Degrees C
Frame Construction
Pressed
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.