Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Poly, 6", 2860 lb.

  • Mfr # R-CH-63DB70

  • Zoro # G9262552


product price: $204.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-CH-63DB70
Zoro #
G9262552
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Outside Slot Spacing - Length
6.125 in
Overall Wheel Width
3 in
For Axle Dia.
3/4 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2860 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Extended Lead
No
Wheel Color
Black
Standards
ANSI ICWM
Features
Floor Protective
Replacement Wheel
49H457
Frame Finish
Enamel
Caster Brake Included
No
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Caster Temp. Range Available
Yes
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Wheel Type
Flat-Free
Load Capacity - Maximum
2,860 lb
Includes Thread Guards
No
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plate Caster, Load Rating 2860 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.