Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Castr, Swvl, Polypropyln, 6", 1250 lb

  • Mfr # S-WH-6DB-4SL-FB

  • Zoro # G9261819


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Cam
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-6DB-4SL-FB
Zoro #
G9261819
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Cam
Load Rating
1250 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Enamel
Wheel Color
Green
Application
Automotive, Industrial
Extended Lead
No
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. W-620-DB-1/2
Thread Guards
No
Caster Temp. Range Available
Yes
Includes
Swivel Lock, Brake
Standards
ICWM
Load Rating Range
Medium
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Cast Iron
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plte Caster, Load Rating 1250 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.