Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caster, 165 lb. Load, Swivel

  • Mfr # L-P 200R

  • Zoro # G6315412


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 200R
Zoro #
G6315412
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
4 in
Overall Height
9-1/4in
Tire Thickness
2 in
Hub Width
2-3/8 in
Swivel Radius
165 mm
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
Mounting Plate Length
4 5/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Load Rating
165 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Hub Color
Silver
Hub Material
Steel
Ply
2
Frame Finish
Zinc Plated
Tread Color
Black
Tread
Ribbed
Hub Type
Centered
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. P 200/20-60R
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Light-Duty
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-20 Degrees to 120 Degrees F
Extended Lead
No
Wheel Type
Pneumatic
Wheel Core Material
Pressed Steel
Series
L Series
ESD Conductive
No
Accessories
Optional: RI-05.03 (Directional Lock)
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
75 kg
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 165 lb, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.