Polyester Braid and Steel Wire PVC
Mfr # ZUSA-HT-6831
Zoro # G406434840
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.266 in
Standards
FDA
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-6831
Zoro #
G406434840
UPC #
193005278991
Country of Origin
China
Dimensions
Wall Thickness
0.266 in
Inside Diameter
1 1/4 in
Outside Diameter
1 25/32 in
Bend Radius
11 13/16 in
Overall Length
25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 25/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.