Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 48 in L, 50 in W, 67 in H
- Mfr # MQ-2448G-68-M4
- Zoro # G3323890
product price:Â
$
743.00
/ea
Key Features
Overall Height
67 in
Overall Length
48 in
Overall Width
50 in
Material
Polymer/Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MQ-2448G-68-M4
- Zoro #
- G3323890
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 67 in
- Overall Length
- 48 in
- Overall Width
- 50 in
- Shelf Length
- 48 in
- Lip Height
- 1/8 in
- Shelf Width
- 48 in
- Top Shelf Height
- 67 3/8 in
- Caster Dia.
- 5 in
- Caster Width
- 1-1/4 in
- Overall Depth
- 26 in
- Overall LxWxH
- 48 in x 24 in x 67-5/16 in
- Shelf LxW
- 48 in x 24 in
- Shelf Depth
- 24 in
- Caster Wheel Diameter
- 5 in
Description
Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 50 in, Shelf Style Ventilated, Shelf Depth 24 in, Shelf Width 48 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Material Polymer, Steel, Finish Epoxy Coated, Color Blue, Assembled Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.