Precision Machine-Ready Blank
Mfr # DB-MIC6-0500-06-12
Zoro # G715549464
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Annealed
Tolerance Rating
Tight
Overall Length
12 in
Length Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-MIC6-0500-06-12
Zoro #
G715549464
UPC #
847554031858
Country of Origin
United States
Dimensions
Overall Length
12 in
Length Tolerance
+/-0.002 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Thickness
0.5 in
Details
Item
Aluminum Precision Blank
Heat Treatment
Annealed
Tolerance Rating
Tight
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Material
Aluminum
Flatness Tolerance
Not Rated
Fabrication
Cast
Yield Strength
Not Rated
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
MIC-6
Tensile Strength
Not Rated
Rockwell Hardness
30 HRB
Brinell Hardness
70 HBW
Description
Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 30 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.