Precision Machine-Ready Blank
Mfr # DB-MIC6-0625-24-24
Zoro # G615549793
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Material Grade
MIC-6
Fabrication
Cast
Length Tolerance
+/-0.002 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-MIC6-0625-24-24
Zoro #
G615549793
UPC #
847554032008
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
24 in
Overall Length
24 in
Thickness
0.625 in
Details
Item
Aluminum Precision Blank
Material
Aluminum
Material Grade
MIC-6
Fabrication
Cast
System of Measurement
Inch
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.