Precision Machine-Ready Blank
Mfr # GB-2024-0190-04-12
Zoro # G315550082
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.002 in
Width Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
41 ksi
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-2024-0190-04-12
Zoro #
G315550082
UPC #
847554014639
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
4 in
Thickness
0.19 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
41 ksi
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Sheet
Temper
T351
Tensile Strength
57 ksi
Material Grade
2024
Flatness Tolerance
+/-0.002 in
System of Measurement
Inch
Elongation
4 %
Heat Treatable
Heat Treatable
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.