Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MB-6061-0315-02-12

  • Zoro # G615549939


product price: $67.29
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Thickness
0.315 in
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6061-0315-02-12
Zoro #
G615549939
UPC #
847554018699
Country of Origin
United States

Dimensions

Thickness
0.315 in
Overall Length
12 in
Overall Width
2 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Elongation
17 %
System of Measurement
Inch
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Temper
T651
Shape
Plate
Yield Strength
40 ksi
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 2 in, Width Tolerance +/-0.002 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.