Precision Machine-Ready Blank
Mfr # MG-6061-0315-12-12
Zoro # G915574358
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.315 in
Width Tolerance
+0.063 in/0 in
Tensile Strength
45 ksi
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-6061-0315-12-12
Zoro #
G915574358
UPC #
847554019474
Country of Origin
United States
Dimensions
Thickness
0.315 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Material
Aluminum
Temper
T651
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Elongation
17 %
Heat Treatment
Tempered
System of Measurement
Inch
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.