Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-0984-06-12

  • Zoro # G915573887


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
Width Tolerance
+0.063 in/0 in
Material
Aluminum
Temper
T651
Thickness
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-0984-06-12
Zoro #
G915573887
UPC #
847554019856
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.984 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Temper
T651
Yield Strength
40 ksi
Tensile Strength
45 ksi
Elongation
17 %
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Rockwell Hardness
60 HRB
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Material Grade
6061
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Mechanical Finish
Precision Ground
Brinell Hardness
95 HBW

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.984 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.