Precision Machine-Ready Blank
Mfr # SB-5052-0190-03-06
Zoro # G415573974
product price: $21.69
/eaKey Features
Tensile Strength
Not Rated
Temper
H32
Thickness Tolerance
Not Rated
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-5052-0190-03-06
Zoro #
G415573974
UPC #
847554025789
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Width
3 in
Overall Length
6 in
Details
Item
Aluminum Precision Blank
Tensile Strength
Not Rated
Temper
H32
Thickness Tolerance
Not Rated
Material
Aluminum
Yield Strength
Not Rated
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
System of Measurement
Inch
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Flatness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HBW
Rockwell Hardness
55 HRB
Straightness Tolerance
Not Rated
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.