Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0125-03-03

  • Zoro # G315574439


product price: $41.79
/ea

Key Features

Temper
T6
Thickness
0.125 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-0125-03-03
Zoro #
G315574439
UPC #
847554026496
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
3 in
Overall Width
3 in

Details

Item
Aluminum Precision Blank
Temper
T6
Tensile Strength
45 ksi
Yield Strength
40 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
60 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Tolerance Rating
Tight
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
System of Measurement
Inch
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground, Mill
Elongation
17 %
Brinell Hardness
95 HBW
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 3 in Overall Length, Length Tolerance +/-0.002 in, 3 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.