PTFE Tubing, White, 140 psi, 2 ft

  • Mfr # ZUSA-HT-4260
  • Zoro # G800436594
product price: 
$
4.25
/ea

Key Features

Fitting Compatibility
Compression, Push-to-Connect
Overall Length
2 ft
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
Flexibility
Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4260
Zoro #
G800436594
UPC #
193005078850
Country of Origin
China
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
Flexibility
Rigid
Autoclavable
Yes
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Chemical Compatibility
Color
White
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
System of Measurement
Metric
Tube Form
Coil
Flow Application
Food and Beverage
Shell Material
PTFE
Standards
3-A 20-27, FDA
For Environment
Chemical, High Temperature
Maximum Operating Pressure
150 psi
Application
Beverage, Chemical, Food, Water
Tensile Strength
5,000 psi
Elongation
4%
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Minimum Operating Temperature
-150 Degrees F
Jacket Color
No Jacket
Item
Tubing
For Fluid Type
Beverages
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, High Temperature Resistant
Material
PTFE
Wire Color
White

Dimensions

Overall Length
2 ft
Outside Diameter
2 mm
Wall Thickness
0.5 mm
Inside Diameter
1 mm
Bend Radius
10 mm
Length
2 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 mm, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews