Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 2 in Pipe Size

  • Mfr # 402338

  • Zoro # G5285707


product price: $9.49
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 3 in x 2 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402338
Zoro #
G5285707
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 3 in x 2 in
Pipe Size (Fittings)
3" x 3" x 2"
Pipe Fitting Length
6.55"
Fitting Length
6.55 in
Overall Length
6 1/2 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Reducer Tee
Fittings Sub-Category
Tees
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Color
White
Compliance
ASTM
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
260 psi
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Low Lead Compliance Level
Certified
Fitting Side A Type
Socket
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Includes Shield
No
For Pipe Schedule
40
Includes Plug
No

Description

Tee, 3 In. x 2 In.Slip x Slip x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 6.55 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.