Rectngle, GaroliteXX, 2"x48", 0.5"T, Brw, Opq

  • Mfr # BULK-CS-GXX-111
  • Zoro # G7870832
product price: 
$
26.95
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Bar
Plastic Length
48"
Plastic Width
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-111
Zoro #
G7870832
UPC #
193005916671
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Bar
Backing Type
Plain
Standards
UL 94 HB
Grade
Standard
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Hardness
Rockwell M110
Water Absorption
0.0125
Thickness Tolerance
(-0.02" - +0.02")
Tensile Strength
15,000 psi
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Density
0.049 lbs / cu. in.
Impact Strength
0.6 ft.-lbs./in.
Friction Rating
Not Rated
Clarity
Opaque
Minimum Temperature
0 Degrees F
Machinability
Good
Hardness Rating
Extra Hard
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
Item
XX Fiberglass Epoxy Laminate Rectangular Bar
UV Resistant
No
Maximum Temperature
250 Degrees F
Corrosion and Chemical Resistance
Fair
Wire Color
Brown

Dimensions

Plastic Length
48"
Plastic Width
2"
Thickness
1/2"
Width Tolerance
(-0.03" - +0.03")
Length Tolerance
(-0.25" - +0.25")
Overall Length
4 ft
Overall Width
2 in
Length
4 ft

Description

XX Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Brown, Thickness 0.5 in, Overall Length 4 ft, Overall Width 2 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 0.6 ft-lb/in, Thickness Tolerance +/-0.033 in, Standards UL 94 HB, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.049 lb/cu in, Hardness Rockwell M110

Ratings & reviews