Zoro Homepage

Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 450 lb.

  • Mfr # 02TM06101R001GN

  • Zoro # G4801596


product price: $16.65
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02TM06101R001GN
Zoro #
G4801596
UPC #
190735900567
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Mounting Height
7 5/16 in
Mounting Plate Size
3 3/4 in x 4 1/2 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Overall Height
7-3/8in

Description

Rigid, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.