Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, 4 in Dia, 450lb, Silver

  • Mfr # P2R-C040G-P

  • Zoro # G4806401


product price: $18.39
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-C040G-P
Zoro #
G4806401
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 5/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-1/16in x 6-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
3/8 in
Overall Height
5in
Overall Wheel Width
1 5/16 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Width
5 in
Bolt Hole Spacing - Length
1.75 in
Mounting Plate Length
3 1/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Silver
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 5 in
Inside Bolt Hole Spacing
1-3/4 in x 5 in
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Extended Lead
No
Thread Guards
No
Standards
RoHS, ICWM
Includes
Complete Caster
Caster Temp. Range Available
Yes
Wheel Color
Silver
Caster Brake Included
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Tread Color
Silver
Load Capacity
250 lb
Tread
Standard
Series
P2 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
250 lb
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
Wheel Core Type
Solid
Operating Temperature Range
Up to 800 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 5/16 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.