Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Polyurethane, 2300 lb.

  • Mfr # CDP-G-24

  • Zoro # G9415341


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-G-24
Zoro #
G9415341
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/4 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Cast Iron
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Orange
Frame Finish
Zinc Plated
Features
Eliminates Debris Retention Which Protects Flooring and Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety and Effectiveness, Eli
Application
All Purpose Industrial and Commercial Casters
Thread Guards
No
Caster Brake Included
No
Extended Lead
No
Replacement Wheel
Mfr. No. CDP-G-22
Caster Temp. Range Available
No
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
2,000 lb
Compatible With
CDP-G-22
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant, Quiet-Roll

Description

Rigid, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.