Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Shock-Absorbing Castr, 550 lb

  • Mfr # GDS-200A-RF

  • Zoro # G0490122


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-200A-RF
Zoro #
G0490122
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
1 5/8 in
Mounting Height
10 3/4 in
Mounting Plate Size
3 3/4 in x 3 3/4 in
Mounting Plate Thickness
6 1/2 mm
Mounting Bolt Dia.
3/8 in
Overall Height
10-5/8in
Mounting Plate Length
95 mm
Bolt Hole Spacing - Length
10 mm
Bolt Hole Spacing - Width
11 mm
Overall Wheel Width
8 in
Mounting Plate Width
95 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
550 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Clear
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Aluminum
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Inside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster Plate Hole Pattern
D
Wheel Color
Clear
Caster Temp. Range Available
Yes
Features
Shock Absorbing
Caster Brake Included
No
Includes
Mounting Hardware
Standards
ANSI, CE
Frame Finish
Powder Coated
Swivel Construction
Kingpinless
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Aluminum
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Wheel Type
Solid
Load Capacity - Maximum
550 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Rubber, Tile, Vinyl, Wood
Caster Features
Shock-Absorbing
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Brake Location
Face
Operating Temperature - Minimum
15 Degrees F
Operating Temperature - Maximum
190 Degrees F
Operating Temperature Range
14 Degrees to 194 Degrees F

Description

Rigid, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.