Shop All Beakers & Pitchers
Zoro Select
Rolled Beaker, 6 qt., Stainless Steel
Mfr # 78760
Zoro # G4678633
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.5 gal
- Labware Capacity - Metric 5.7 L
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 78760
- Zoro # G4678633
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 8.6 in |
Inside Dia. | 7-1/4" |
Height | 8-5/8" |
Labware Inside Dia. - English | 7.3 in |
Labware Height - Metric | 219 mm |
Labware Inside Dia. - Metric | 184 mm |
Overall Height | 8 5/8 in |
Details
Description
Beaker, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 6 qt, Overall Height 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- Zoro Select Beakers & Pitchers