Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 85A

  • Mfr # BULK-RS-E85MIL-18

  • Zoro # G2999001


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E85MIL-18
Zoro #
G2999001
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Thickness
1/8"
Width
36"
Length
36"
Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
85A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,000 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-R-21252
Grade
Military
Max. Temp. (F)
250 Degrees F
Type
Military Specification
Application
Weather Resistant
Material
EPDM
Color
Black
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Adhesive Type
Plain Backing
Tensile Strength
2,000 psi
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Shape
Sheet
Weather Resistance
Excellent
Oil Resistance
Poor
Texture
Smooth
Density
1.35 g/cc
Thickness Tolerance
+/-0.017 in
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 85A, Grade Military, Material EPDM, Standards MIL-R-21252, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.