Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/4"Thick, 36"x4", 50A

  • Mfr # BULK-RS-S50BFDA-44

  • Zoro # G6687073


product price: $51.35
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50BFDA-44
Zoro #
G6687073
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
4 in
Rubber Length
3 ft
Thickness
1/4"
Width
4"
Length
36"
Overall Width
4 in
Overall Length
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Application
Extreme Temp Applications, Resists Ozone and Oxidation.
Material
Silicone
Max. Temp. (F)
450 Degrees F
Color
Black
Water Resistance
Good
Thickness Tolerance
+/-0.026 in
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Density
1.25 g/cc
Shape
Strip
Compression Set
30 %
Oil Resistance
Fair
Tensile Strength
700 psi
Tear Strength
15 N/mm
Chemical Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Adhesive Type
Plain Backing
Minimum Temperature
-80 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 4 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.