RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-320
  • Zoro # G5067752
product price: 
$
657.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Width
36 in
Standards
ASTM D2000 BF 707
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-320
Zoro #
G5067752
UPC #
193005391232
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
3/8 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BF 707
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,000 psi
Durometer
70 Shore A
Rubber Color
Black
Rubber Material
Buna-N
Grade
Standard
Max. Temp. (F)
250 Degrees F
Elongation
350 %
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Weather Resistance
Fair
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.035 in
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews