RubberRoll, NatRubber, 20ftL, 36inW

  • Mfr # BULK-RS-NAT60-106

  • Zoro # G802585283


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60A
Elongation
750 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-106
Zoro #
G802585283
UPC #
193005494537
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
0.008 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60A
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Adhesive Type
Acrylic
Water Resistance
Good
Oil Resistance
Poor
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Shape
Roll
Compression Set
25 %
Tear Strength
22 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1 g/cc
Weather Resistance
Fair
Tensile Strength
3,000 psi

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.