RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-136

  • Zoro # G802586488


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-136
Zoro #
G802586488
UPC #
193005878634
Country of Origin
Multiple

Dimensions

Overall Thickness
0.012 in
Overall Length
60 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60A
Standards
ASTM D2000 AA 621
Elongation
750 %
Thickness Tolerance
+/-0.004 in
Chemical Resistance
Fair
Weather Resistance
Fair
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Density
1 g/cc
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Texture
Smooth
Shape
Roll
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
25 %
Adhesive Type
Acrylic

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.