Shop ZORO SELECT

RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-HUS50-244
  • Zoro # G4848835

product price: 
$
49.99
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS50-244
Zoro #
G4848835
UPC #
193005369859
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
2,500 psi
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Weather Resistance
Fair
Shape
Sheet
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Water Resistance
Good
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.013 in
Tear Strength
25 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Thickness
3/32 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.