Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # U31810.025.0250
Zoro # G9093034
original price:
$9.99
5% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 2 1/2 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U31810.025.0250
- Zoro # G9093034
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 2 1/2 in |
Drive Size | 3/8 in |
Head Height | 0.181 in |
Hex Width | 0.367 to 0.375 in |
Drill Point Size | 3 |
Size | 3/8" |
Head Dia. | 0.305 in to 0.312 in |
Dia./Thread Size | 1/4" |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Washer Outside Diameter | 0.52 in |
Maximum Head Width | 0.312 in |
Details
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 2 1/2 in, Drill Point Size 3, Head Width 0.312 in, Head Height 0.181 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK (74925)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees (C6R90BDSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0100)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0075)
- Zoro Select Self-Drilling Screws