Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK
- Mfr # 1WA92
- Zoro # G3191867
product price:Â
$
7.69
/pk of 50, $0.15/ea
Key Features
Flat Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
2R
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WA92
- Zoro #
- G3191867
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4, SAE J933, IFI
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Head Angle (Deg.)
- 82
- Material Quality Standards
- SAE J933
- Pack Size
- Small
- Point Type
- A
- Type
- Sheet Metal Screw
- Maximum Head Angle
- 82 Degrees
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
- Drive Size
- 2R
- Head Height
- 0.109 in
- Head Dia.
- 0.385 in
- Head Width
- 0.385 in
- For Maximum Material Thickness
- 1/4 in
- Thread Size
- #10
- Maximum Head Height
- 7/64 in
- Maximum Head Width
- 25/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Head Height 0.109 in, Drive Size 2R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 25/64 in, System of Measurement Inch, Drive Square, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.