Zoro Homepage

Silicone Rubber Roll No Adhesive, 40A, 1/2"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S40-210

  • Zoro # G2416165


product price: $2,107.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/2 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-210
Zoro #
G2416165
UPC #
193005114459
Country of Origin
Multiple

Dimensions

Thickness
1/2 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Length
10 ft
Rubber Thickness
1/2 in
Overall Length
10 ft
Overall Thickness
1/2 in
Overall Width
3 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Durometer
40A
Rubber Color
Red
Finish
Smooth
Tensile Strength (PSI)
1,000 psi
Rubber Material
Silicone
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-80 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Elongation
400 %
Grade
Food
Compression Set
20 %
Adhesive Type
Plain Backing
Density
1.25 g/cc
Texture
Smooth
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.050 in
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Shape
Roll
Tear Strength
17 N/mm
Chemical Resistance
Good
Tensile Strength
700 psi
Abrasion Resistance
Poor
Oil Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.