Shop ZORO SELECT
See all product information
Create Account
SS, Reducer, 11/4"x3"
- Mfr # 4381019200
- Zoro # G200441594
product price:Â
$
79.59
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381019200
- Zoro #
- G200441594
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side B Type
- Butt Weld
- Maximum Operating Pressure
- Refer to Specification
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
Description
The ZORO SELECT 4381019200 is a stainless steel concentric reducer used to connect pipes of different diameters with centerline alignment as defined by the concentric reducer geometry. It offers a smooth axial transition between pipe sizes as defined by the concentric reducer geometry.
Key Features:
- Material: 316 Stainless Steel
- Color: Silver
- Fitting Side A Nominal Pipe Size: 1 1/4 in
- Fitting Side B Nominal Pipe Size: 3 in
- Fitting Side A Type: Butt Weld connection
- Fitting Side B Type: Butt Weld connection
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Specific Fitting Shape: Concentric Reducer
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Material: Stainless Steel
- For Pipe Schedule: 40
- Max Operating Pressure: Refer to Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.