Stainless Steel SHCS, PK50
- Mfr # 31-S-6F-31
- Zoro # G124972204
product price:Â
$
4.19
/pk of 50, $0.08/ea
Sold in multiples of 3Â pks for
$12.57
Key Features
Thread Type
Fine
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Thread Size
#6-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-6F-31
- Zoro #
- G124972204
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-40
- Fastener Length
- 5/16 in
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Drive Size
- 7/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-40, Fastener Length 5/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.