StainlessSteel, EccentricReducer, 1"x1"
- Mfr # 4381010140
- Zoro # G900442181
Key Features
Specifications
Details
- MFR #
- 4381010140
- Zoro #
- G900442181
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- For Pipe Schedule
- Schedule 10
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Material Grade
- 304
- Wire Color
- Silver
Dimensions
- Fitting Side A Outside Diameter
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
The ZORO SELECT 4381010140 is an eccentric reducer fitting made from 304 stainless steel. It connects pipes of different diameters while maintaining one side of the open end parallel to the run, creating an offset centerline rather than a concentric taper. Offset centerline geometry that connects pipes of different diameters with an offset centerline, commonly used to connect pipes with differing diameters where an offset centerline is required to maintain flow. The fitting features butt weld connections on both ends, with Side A at 1 inch nominal pipe size (2 1/2-inch outside diameter) and Side B at 1 inch nominal pipe size, suitable for pipes with Schedule 10 wall thickness.
Key Features:
- Material: 304 Stainless Steel, with a maximum operating pressure of 275 psi at 150°F
- Connection Type: Butt Weld on both sides
- Pipe Sizes: Side A - 1 in nominal size, outside diameter 2 1/2 in; Side B - 1 in nominal size
- Fitting Shape: Eccentric Reducer
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color: Silver
- Includes: Seal and pre-applied thread sealant are not provided
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.