Shop JAMCO

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 24 in L

  • Mfr # HZ248P600GP

  • Zoro # G9953772


product price: 
$
1,268.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ248P600GP
Zoro #
G9953772
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Shelf Width
24 in
Caster Dia.
6"
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2"
Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
48 inx24 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 inx24 in
Wire Rope Length
24 in
Length
24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Utility Cart Shelf Style
Lipped
Caster Material
Phenolic
Utility Cart Item
3 Sided Slat Truck, Adjustable Shelf
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Distance Between Shelves
Adjustable
Gauge
12 ga
Construction
Welded Steel
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Capacity per Shelf
1500 lb.
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Slat
Number of Accessible Sides
1
Number of Side Panels
3
Product Type
Stock Cart

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in

Ratings & reviews