Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4038
  • Zoro # G300436766
product price: 
$
51.15
/ea

Key Features

Chemical Compatibility
Standards
3-A 20-27, FDA
Clarity
Clear
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4038
Zoro #
G300436766
UPC #
193005076696
Country of Origin
China
Chemical Compatibility
Standards
3-A 20-27, FDA
Clarity
Clear
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Shell Material
PVC
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
System of Measurement
Metric
Color
Clear
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Spring Steel Wire
Autoclavable
No
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Maximum Operating Pressure
85 psi
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Item
Tubing
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Hardness
Shore A 65
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Material
PVC
Wire Color
Clear

Dimensions

Inside Diameter
20 mm
Overall Length
10 ft
Bend Radius
20 mm
Wall Thickness
4.5 mm
Outside Diameter
29 mm
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 29 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews