Shop ZORO SELECT
See all product information
Create Account
Straight Adapter Brass Brass Class 1000 Pipe Fittings, 1/8 in Female NPTF X 1/8 in Male NPTF
- Mfr # ZUSA-PF-9078
- Zoro # G600424746
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-9078
- Zoro #
- G600424746
- UPC #
- 193005128975
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ANSI B1.20.1, ASME B31.3
- Color
- Black
- Fitting Side B Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 27
- Low Lead Compliance Level
- Not Compliant
- Class
- Class 1000
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 27
- Material Grade
- C38500
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Wire Color
- Black
Dimensions
- Overall Length
- 7/8 in
- Hex Size
- 9/16 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/8"-27
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Straight, Brass, Zinc-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.