Zoro Homepage

Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb

  • Mfr # P2S-PB030G-P

  • Zoro # G4803766


product price: $11.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2S-PB030G-P
Zoro #
G4803766
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Mounting Plate Size
3-1/8in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
3-13/16in
Stem Dia.
No Stem
Swivel Radius
3-15/16 in
For Axle Dia.
5/16 in
Mounting Plate Length
3 1/8 in
Outside Slot Spacing - Length
3.438 in
Inside Slot Spacing - Length
3.375 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Width
2.375 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-7/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
D
Thread Guards
No
Caster Temp. Range Available
Yes
Includes
Complete Caster
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. IB0304105G
Wheel Color
Black
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
No
Tread
Standard
Tread Color
Black
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Load Rating Range
Light-Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polypropylene
ESD Conductive
No
Load Capacity
210 lb
Series
P2 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
210 lb
Compatible With
IB0304105G
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.