Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, 300 lb., Plate Type C

  • Mfr # P12S-PRP060K-12

  • Zoro # G0771714


product price: $20.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP060K-12
Zoro #
G0771714
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4in
Stem Dia.
No Stem
Swivel Radius
4-1/2 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Wheel Color
Gray
Thread Guards
Yes
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM, NSF
Includes
Thread Guards
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Tread
Standard
Tread Color
Gray
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polyolefin
Swivel Construction
Kingpin
ESD Conductive
No
Load Capacity
325 lb
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
350 lb
Caster Features
Debris-Resistant
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.