Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Cstr w/Brke, Plate Type C

  • Mfr # P12S-RP050B-12-WB-001

  • Zoro # G7013544


product price: $44.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-RP050B-12-WB-001
Zoro #
G7013544
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6-1/4in
Swivel Radius
4 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
3/8 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Wheel Color
Gray
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Includes
Strap Type Brake
Thread Guards
Yes
Extended Lead
No
Replacement Wheel
Mfr. No. P-RP-050x013/038B
Tread Color
Gray
Tread
Standard
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Series
P12 Series
Load Capacity
220 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity - Maximum
325 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Brake Location
Side
Operating Temperature - Maximum
300 Degrees F
Operating Temperature Range
-30 Degrees to 300 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.