Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Shock-Absorbing Cstr, 550 lb

  • Mfr # GDS-150B-SF

  • Zoro # G2372641


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
6 in
Wheel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-150B-SF
Zoro #
G2372641
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
1 5/8 in
Mounting Height
9 1/16 in
Mounting Plate Size
3 3/4 in x 3 3/4 in
Mounting Plate Thickness
6 1/2 mm
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/16in
Bolt Hole Spacing - Length
10 mm
Mounting Plate Width
95 mm
Mounting Plate Length
95 mm
Bolt Hole Spacing - Width
11 mm
Overall Wheel Width
6 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
550 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Clear
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Aluminum
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Inside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Features
Shock Absorbing
Includes
Mounting Hardware
Wheel Color
Clear
Caster Temp. Range Available
Yes
Frame Finish
Powder Coated
Standards
ANSI, CE
Swivel Construction
Kingpinless
Wheel Core Material
Aluminum
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Wheel Type
Solid
Load Capacity - Maximum
550 lb
For Surface Type
Asphalt, Ceramic, Rubber, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Shock-Absorbing
Mounting Hole Type
Hole
Brake Location
Face
Operating Temperature - Minimum
15 Degrees F
Operating Temperature - Maximum
190 Degrees F
Operating Temperature Range
14 Degrees to 194 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.