Shop ZORO SELECT
See all product information
Create Account
Telescope Box, Kraft, 48H x 6L x 6W in
- Mfr # 1GC349
- Zoro # G422432257
product price:Â
$
9.19
/ea
Sold in multiples of 25 for
$229.75
Key Features
Wall Thickness
3/16 in
Loading Style
Top Loading
Inside Length
6 in
Wall Type
Single Wall
Closure Style
FOL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GC349
- Zoro #
- G422432257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 6 in
- Wall Thickness
- 3/16 in
- Inside Length
- 6 in
- Inside Height
- 48 in, 95 in
Details
- Loading Style
- Top Loading
- Item
- Telescope Box
- Wall Type
- Single Wall
- Closure Style
- FOL
- Material
- Corrugated Cardboard
- Box Color
- Kraft
- Adjustability Style
- Telescopic
- Post-Consumer Recyclability
- 60 %
- Maximum Load Capacity
- 65 lb
- Board Test
- 32 ECT
- Box Shape
- Tall
- Fluting Profile
- C Flute
- Shell Material
- Corrugated Cardboard
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 48 in, 95 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.