Shop ZORO SELECT
See all product information
Create Account
TelescopeBox, Kraft, 48Hx10Lx10Win
- Mfr # 1GC352
- Zoro # G922432238
product price:Â
$
12.55
/ea
Sold in multiples of 20 for
$251.00
Key Features
Adjustability Style
Telescopic
Material
Corrugated Cardboard
Inside Length
10 in
Wall Thickness
3/16 in
Fluting Profile
C Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GC352
- Zoro #
- G922432238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 10 in
- Wall Thickness
- 3/16 in
- Inside Height
- 48 in, 95 in
- Inside Width
- 10 in
Details
- Adjustability Style
- Telescopic
- Material
- Corrugated Cardboard
- Fluting Profile
- C Flute
- Box Shape
- Tall
- Wall Type
- Single Wall
- Item
- Telescope Box
- Closure Style
- FOL
- Board Test
- 32 ECT
- Maximum Load Capacity
- 65 lb
- Loading Style
- Top Loading
- Post-Consumer Recyclability
- 60 %
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 48 in, 95 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.