TelescopeBox, Kraft, 48Hx12Lx12Win
- Mfr # 1GC353
- Zoro # G522432256
product price:Â
$
17.89
/ea
Sold in multiples of 15 for
$268.35
Key Features
Loading Style
Top Loading
Box Shape
Tall
Wall Thickness
3/16 in
Inside Height
48 in, 95 in
Fluting Profile
C Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GC353
- Zoro #
- G522432256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 12 in
- Wall Thickness
- 3/16 in
- Inside Height
- 48 in, 95 in
- Inside Length
- 12 in
Details
- Loading Style
- Top Loading
- Box Shape
- Tall
- Fluting Profile
- C Flute
- Closure Style
- FOL
- Material
- Corrugated Cardboard
- Adjustability Style
- Telescopic
- Box Color
- Kraft
- Item
- Telescope Box
- Maximum Load Capacity
- 65 lb
- Wall Type
- Single Wall
- Post-Consumer Recyclability
- 60 %
- Board Test
- 32 ECT
- Shell Material
- Corrugated Cardboard
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 48 in, 95 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.