Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 5/16"-18, Full Thread, 2"L
- Mfr # 1-CDR-02-17-
- Zoro # G922414852
product price:Â
$
4.19
/ea
Key Features
Fastener Length
2 in
Head Texture
Smooth
Head Type
Wing
Screw Size
1/4 in
Head Shape
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDR-02-17-
- Zoro #
- G922414852
- UPC #
- -
- Country of Origin
- Multiple
- Head Texture
- Smooth
- Head Type
- Wing
- Head Shape
- Wing
- Material
- Iron
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Tip Material
- Malleable Iron
- Item
- Thumb Screw
- Tensile Strength
- 50,000 psi
- Grip Style
- Smooth
- Rockwell Hardness
- HB156
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Tip Type
- Oval
- Pack Size
- Small
- Drive
- No Drive
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 2 in
- Screw Size
- 1/4 in
- Shoulder Length
- 13/16 in
- Maximum Head Height
- 13/16 in
- Head Thickness
- 0.563 in
- Wire Rope Length
- 2 in
- Thread Size
- 1/4"-20
- Maximum Head Width
- 1 1/4 in
- Shoulder Diameter
- 9/16 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.