Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft
Mfr # 6ALY6
Zoro # G8537663
product price: $19.15
/ea
Sold in multiples of 4 for $76.60
Item requires special delivery charges. A $21.50 per item surcharge will be applied.
$76.60
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 3/4 in
- Length 8 ft
- Base Width 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6ALY6
- Zoro # G8537663
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 3/4 in |
Length | 8 ft |
Base Width | 1 3/4 in |
Leg Length Tolerance | +/-0.010 in |
Base Width Tolerance | +/-0.014 in |
Inside Base Width | 1 1/2 in |
Length Tolerance | +/-1.000 in |
Inside Base Width Tolerance | +/-0.014 in |
Outside Leg Length | 3/4 in |
Outside Base Width | 1 3/4 in |
Outside Leg Length Tolerance | +/-0.010 in |
Overall Length | 8 ft |
Details
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Outside Leg Length, Outside Leg Length Tolerance +/-0.010 in, 1 1/2 in Inside Base Width, Inside Base Width Tolerance +/-0.014 in, Leg Thickness 0.125 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- VISUAL WORKPLACE Vinyl-Lt Purple, 16"X 50 (20-1600-1650-629)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872620)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- Zoro Select Aluminum U-Channel Stock