Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # BVP-05X40
- Zoro # G324794415
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Plastic Length
40 ft
Product Type
Plastic Sheet
Plastic Thickness
0.018 in
Fabrication
Coated
UV-Resistant
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X40
- Zoro #
- G324794415
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Type
- Plastic Sheet
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Color
- Black
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Plastic Clarity
- Opaque
- Metal Detectable
- Not Metal Detectable
- Static-Resistant
- Not Static-Resistant
- Maximum Temperature
- 200 Degrees F
- Scratch-Resistant
- Scratch-Resistant
- Standards
- RoHS Compliant
- Plastic Density
- 0.048 lb/cu in
- Weight
- 25 lb
- Material
- PVC
Dimensions
- Plastic Length
- 40 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 40 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.