Vinyl Sheet
- Mfr # YVP-05X15
- Zoro # G224790753
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Scratch-Resistant
Scratch-Resistant
Plastic Clarity
Opaque
Weight
9.38 lb
Plastic Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X15
- Zoro #
- G224790753
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Plastic Clarity
- Opaque
- Weight
- 9.38 lb
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Maximum Temperature
- 200 Degrees F
- Metal Detectable
- Not Metal Detectable
- Static-Resistant
- Not Static-Resistant
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Material
- PVC
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Backing Type
- No Backing
Dimensions
- Plastic Length
- 15 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 15 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.