Vinyl Sheet
- Mfr # YVP-05X95
- Zoro # G624793477
product price:Â
$
1,910.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Scratch-Resistant
Scratch-Resistant
Plastic Density
0.048 lb/cu in
Fabrication
Coated
Plastic Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X95
- Zoro #
- G624793477
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Fabrication
- Coated
- Plastic Clarity
- Opaque
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- UV-Resistant
- Product Type
- Plastic Sheet
- Weight
- 59.38 lb
- Standards
- RoHS Compliant
- Material
- PVC
- Maximum Temperature
- 200 Degrees F
- Product Form
- Sheet
- Static-Resistant
- Not Static-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 95 ft
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 95 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.